Shop All TV Mounts & Stands
Cmple
CMPLE 1039-N Universal Dual Arm Articulating Mount 32-63 in.
Mfr # 1039-N
Zoro # G703986066
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmple
- MFR # 1039-N
- Zoro # G703986066
- UPC # 815239018951
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal Dual Arm Articulating Mount 32-63"For 32"- 63" Plasma & LCD TV
Tilt : 10o down, Swivel :180o
Max. hole pattern 820mm wide and 410mm high
Profile : 95mm-575mm
Bubble level integrated
Load capacity :60kg/132lbs
These mounts provide a wide range of motion while remaining discrete so that all the attention will focus on your display, not the mount.
A built in bubble level makes straight installations a breeze. All steel construction ensures long, reliable service while the durable, black, powder coat finish ensures it will always look good. Will fit a wide range of VESA mounting patterns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL ION SPEED 4000 Hi-Performance Charger, Incl 2 AA, 2 AAA NiMH Batteries (CEF27)
- ADVANTUS Badge Holder, Cord Reel, Vertical, PK10 (AVT-91129)
- TRIPP LITE USB 2.0 Hub, Hi-Speed, 10-Port (U223-010)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- CMPLE CMPLE 624-N Wall Plate- Recessed Easy Mount Low Voltage Cable; Slim Fit- Lite Almond (624-N)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA750)
- PEERLESS Universal Flat TV Wall Mount, 61" to 102" LCD/Plasma Screen, 350 lb. Capacity (SF680)
- MOUNT-IT Articulating TV Wall Mount 32-55" TVs (MI-3990)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Espresso (ASCA10P0)
- Cmple TV Mounts & Stands