Shop All Pool Accessories
Cmp
CMP CMP21105000000 1.5 in. Sweep of 90 deg Elbow
Mfr # CMP21105000000
Zoro # G504113234
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cmp
- MFR # CMP21105000000
- Zoro # G504113234
- Country of Origin United States
- Category Pool Accessories
Description
Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Sweep elbow
- Size: 1.5"
- Degree: 90
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-8X10)
- SEYMOUR MIDWEST Auger, 6", Wood Handle (21306GRA)
- MTD Sheave (956-0449)
- MTM HYDRO MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings (30.005)
- CMP CMP CMP21184200000 2 in. Clip on Pipe Seal (CMP21184200000)
- CMP CMP 25580290000 2 in. Spa Master Insider Gunite Jet; White (25580290000)
- CMP 8 in. Anti Vinyl Pool Main Drain (CMP25548059000)
- CMP CMP CMP25810200950 Replacement Zinc Bar (CMP25810200950)
- CMP Vinyl Pool Face Plate - Black (CMP25546004000)
- CMP CMP 25591130000 2 in. Insider Gunite Double Roto Jet; Stainless Steel & White (25591130000)
- WATERWAY 5 x 2 in. Socket VGB 251 GPM Super Hi-Flo Suction; Gray (WW6403787V)
- Cmp Pool Accessories