Shop All Tree Pole Climbers and Accessories
Cmi
RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing
Mfr # 15162
Zoro # G404426861
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Up to 5/8 in. lines
- Length 6.4"
- Material Steel
- Tensile Strength 28,000 lbs.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmi
- MFR # 15162
- Zoro # G404426861
- UPC # 194355795
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 6.4" |
Height | 2.1 |
Width | 4" |
Details
For Use With | Up to 5/8 in. lines |
Material | Steel |
Tensile Strength | 28,000 lbs. |
Color | Silver |
Weight | 2.3 |
Features | Extraordinary quality at an affordable price |
Max. Working Load | 4,000 lbs (17.7 kN) |
Description
Colorado Mountain Industries, a leader in the rock and rescue industry, has a big thing for stainless steel! We all know that stainless doesn't rust, but did you know that pound for pound, it's harder and stronger than regular steel? That strength of stainless is what allows CMI to incorporate high tensile into a smaller product. These blocks include a loose bushing held by a stainless bolt, with large gnarled head, for easy opening. Extraordinary quality at an affordable price. 2-3/4 in. sheave, up to 5/8 in. rope capacity, weighs 5.5 lbs. Tensile Strength: 28,000 lbs. WLL: 4,000 lbs. (17.7 kN)
• Type: Rigging Block
• Features: Stainless steel incorporates high tensile into a smaller product; Tensile Strength: 28,000 lbs. WLL: 4,000 lbs (17.7 kN); 2.75 in. sheave, diameter up to 5/8 in. rope capacity; A loose bushing held by a stainless bolt with a large gnarled head for easy opening; Extraordinary quality at an affordable price
• Type: Rigging Block
• Features: Stainless steel incorporates high tensile into a smaller product; Tensile Strength: 28,000 lbs. WLL: 4,000 lbs (17.7 kN); 2.75 in. sheave, diameter up to 5/8 in. rope capacity; A loose bushing held by a stainless bolt with a large gnarled head for easy opening; Extraordinary quality at an affordable price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H312004)
- ERB SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4" (19115)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST03)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- CMI Rope Jack (39641)
- CMI Micro Arborist Block (40922)
- A & I PRODUCTS THROW LINE, FLING-IT HMPE, 1.8MMX1000' 5" x5" x4" (A-B192018L1000)
- NOTCH EQUIPMENT Notch Portawrap IV Medium Stainless Steel (POWMSS)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- Cmi Fall Protection