Shop All Tree Pole Climbers and Accessories
Cmi
Micro Arborist Block
Mfr # 40922
Zoro # G304426855
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1/2 inch rope capacity
- Length 5.9"
- Material Steel/Aluminum
- Tensile Strength 21,900 lbs. (97.4 kN)
- Color Black/Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmi
- MFR # 40922
- Zoro # G304426855
- UPC # 194051185
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 5.9" |
Height | 2.7 |
Width | 3" |
Details
For Use With | 1/2 inch rope capacity |
Material | Steel/Aluminum |
Tensile Strength | 21,900 lbs. (97.4 kN) |
Color | Black/Gold |
Weight | 1.0 |
Features | Stainless Steel axles, aluminum sheaves and sideplates |
Description
Introducing CMI's newest mini arborist block, the RP162. Weighing in at only 1 pound, the RP162 delivers an impressive MBS of 21,900 lbs. It has a 1/2 in. rope capacity and is currently the smallest and strongest block of its kind on the market. A screw-in top knob ensures a positive lock. Stainless Steel axles, aluminum sideplates and wheels round out the package.
• Type: Climbing Accessory-Arborist Block
• Features: A screw-in top knob ensuring a positive lock; Stainless Steel axles, aluminum sideplates and wheels; Tensile strength: 21,900 lbs. (97.4 kN)
• Type: Climbing Accessory-Arborist Block
• Features: A screw-in top knob ensuring a positive lock; Stainless Steel axles, aluminum sideplates and wheels; Tensile strength: 21,900 lbs. (97.4 kN)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- HEROS PRIDE Duty Belt, Inner Loop Lined, Black, XL (1205-XL-46)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- CMI Micro Pulley 1/2 in. Capacity & Moveable Cheek Plates Purple (15220)
- CMI Rope Jack (39641)
- CMI RP130 Heavy Duty Steel Steel Rigging Block Removeable Pin w/ Bushing (15162)
- ARBO SPACE 3/4in LPX Whoopie Sling 4'-16' (34LWS4-16)
- A & I PRODUCTS FLIPLINE-16 STRAND WIRECOREKIT-1/2"X8' 9.1" x10.55" x2.85" (A-B1AB1308K)
- SUNBELT ROPE BAG-BASIC COLLAPSIBLE-12"X14 14.15" x14.1" x2.58" (A-B1AB0807152)
- Cmi Fall Protection