Cmi

CMI Small Impact Block


product price: $272.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Up to a 3/4-inch (19mm) line
  • Overall Length 5.9 in.
  • Overall Width 3 in.
  • Height 2.7 in.
  • Application Arborist rigging jobs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 5.9 in.
Overall Width 3 in.
Height 2.7 in.

Details

For Use With Up to a 3/4-inch (19mm) line
Application Arborist rigging jobs
Load Capacity (Lb.) 5,100 lbs (22.2 kN)
Features Easy push and turn for opening with orange 7075 alloy side plates, 3-inch aluminum sheave, bronze bushing and stainless steel axle
Weight 3 lbs.

Description

The smallest, strongest and largest capacity aluminum block to hit the market. Easy push and turn for opening. Orange 7075 alloy side plates, 3-inch aluminum sheave, bronze bushing and stainless steel axle. Holds up to a 3/4 inch line.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.