Shop All Tool Belts & Pouches
Cmi
Cmi 435657 Cmi 1 in. x 48 in. Sewn Runner
Mfr # 435657
Zoro # G704018957
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmi
- MFR # 435657
- Zoro # G704018957
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Cmi 435657 Cmi 1 in. x 48 in. Sewn Runner |
Description
CMI sewn runners are made in the USA and are top quality.
Made of 1" tubular webbing they are tested to 6800 lbs.
Assorted colors and lengths.
Dimensions: 1" x 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - SDS (A6-9)
- MICHIGAN DRILL #66 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 66)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- OX TOOLS Trade 10-Pocket Tool/Fastener Pouch, Suede Leather (OX-T264010)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- PACIFIC HANDY CUTTER Holster, Safety Knife Holster, Clip On, Plastic, 1 Pockets (UKH675)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- Cmi Tool Belts & Pouches