Cmi

Cmi 435579 Cmi Arborist Pulley .63 in. Rope


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Cmi
  • MFR # 435579
  • Zoro # G704019060
  • Country of Origin China
  • Category Ropes

Description

  • Mbs: 28000 lbs.
  • Rope Cap: 5/8".
  • Side Plates: Stainless.
  • Mechanics: Bushing.
  • Weight: 2.3 lbs.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.