Cmi

Cmi 435510 Cmi 2 in. Service Line Pulley Bushing


product price: $57.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Strength: 7,500lbs.
  • Sheave: Steel or Aluminum.
  • Mechanics: Bushing.
  • Sides: Aluminum.
  • Axle: Zinc Plated Steel Max.
  • Diameter: 12.5mm/1/2".
  • Weight: 10oz/290g or 6.7oz/190g.
  • Color: Red.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.