CMI 423011 El Diablo Device
Mfr # 423011
Zoro # G704168690
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cmi
- MFR # 423011
- Zoro # G704168690
- Country of Origin China
- Category Camping Gear
Description
Unlike other devices on the market, the El Diablo can be used with either the right or left hand. There is no guessing which way to put the device on the carabiner to use it properly. The El Diablo will not allow the rope to slide up and lock off. It can be used for canyoneering, belaying and rappelling. The El Diablo can be used on either single or double ropes for rappelling. The El Diablo does not have to be removed from the carabiner in order to attach the rope. This pays off big when working at height and there is fear of dropping the product. Due to the unique design, there are a number of different ways to use this device.
Specifications- Material: 6061-T6
- Size: 14 x 9.1 cm, 5.25 x 3.6"
- Breaking strength: 8,000 pounds
- Weight: 113 g/4.0 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED STAR Round Garden/Patio Table (FM 0810)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 25 ft., Red (423H82)
- JED POOL TOOLS Floating Chlorine Tablet Dispenser (JED450)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- LEISURE SPORTS Foam Sleep Pad, 0.75-inch Thick Camping Mat for Cots, Tents, Non-Slip, Lightweight, Carry Handle (Blue) (659353KQP)
- COGHLANS CAMP FORK 41"" (9195)
- GEARED2GOLF 2Qt Collapsible Bladder Canteen - Black (GE300210)
- VINTIQUEWISE Woodchip Picnic Storage Basket with Cover and Movable Handles, Small (QI004013.S)
- V & O WICK REPLACEMENT 1/2"" (L05)
- PLAYBERG Black Folding Portable Toilet Seat for Camping and Hiking with Backrest (QI004418)
- LIBERTY MOUNTAIN Liberty Mountain 438007 Rope Cutter (438007)
- Cmi Camping Equipment