No Product Image Available

Cma Dish Machines

UC50E High Temperature Undercounter Dishwasher - 208/230V


product price: $8,475.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CMA UC50E high temperature undercounter dishwasher offers an energy-efficient solution to traditional undercounter dishwashing using only .8 gallons of water per cycle. It's perfect for washing glassware and dishes up to 13'' high.With a two-minute wash cycle the CMA UC50E high temperature undercounter dishwasher can clean up to 30 standard dish racks per hour. Its triple filtering protection system captures excess soil and debris.There is a built-in 2.7 kW electric tank heater on the UC50E as well as a built-in 6 kW booster heater. Its convenient Safety Temp feature assures 180 degrees F sanitizing rinse every cycle. The UC50E is constructed out of 100% stainless steel and features a double-walled design for quiet undercounter operation.Operator friendly removable stainless steel wash and rinse arms allows for easy cleaning. The CMA UC50E high temperature undercounter dishwasher features polished stainless steel surfaces and tanks all with rounded corners for an unbeatable thorough cleaning. Includes 1 dishrack. It requires a 208/230V electrical connection.Overall Dimensions:Width: 23 7/16''Depth: 24''Height: 33 5/16''Inside Chamber Clearance: 13''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.