Shop All Dishwashers
Cma Dish Machines
L-1Xe Undercounter Low Temperature Energy Efficient Dishwasher - 115V
Mfr # 250L1XE
Zoro # G311503846
product price: $10,380.99
/ea
Free Shipping & Returns
$10,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250L1XE
- Zoro # G311503846
- Country of Origin United States
- Category Dishwashers
Description
This CMA Dishmachines L-1Xe undercounter low temperature energy efficient dishwasher is perfect for both glassware and dishware and can accommodate products up to 12 1/4'' high. This unit can clean up to 40 standard 20'' x 20'' dish racks. The dishwasher only uses 1.19 gallons of water per cycle making it economical to operate.For maximum durability this unit is made with an all stainless steel construction including the unique spray arm system with upper and lower wash arms. Maintenance is made easy with the convenient sliding drawer design for unobstructed access to hardware within the device. A pumped drain enables flexible installation and the unit does not require a floor drain.This unit reduces chemical and soil carryover with the pump purging system. A built-in strainer prevents the water valve from clogging. It also features a built-in prime switch instant start and a safety switch in the door. Built-in chemical pumps and a deliming system assures proper chemical usage. It requires a 115V electrical connection.Overall Dimensions:Width: 24''Depth: 23 1/2''Height: 33 1/8'' - 34 1/8''Interior Chamber Clearance: 12 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON CLOSER, DOOR, CONCEALED, FLUSH for Kason - Part# 1094-00013 (1094-00013)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC3)
- COFFEE MATE Sugar Free French Vanilla Powder Creamer 10.2 oz., PK6 (00050000387717)
- DAVINCI GOURMET Davinci Gourmet Sweet & Sour Dry Mix Drink Mixer 24 oz., PK12 (C94208.22C)
- WHIRLPOOL Replacement Water Inlet Valve (WPW10683603)
- WHIRLPOOL Door Latch, Keep Door Shut (WPW10443885)
- WHIRLPOOL Motor Pulley Replacement (WP8066184)
- ELECTROLUX Replcmtn Water Inlet Valve for Washer (134959340)
- WHIRLPOOL Replacement Cooling Fan (W11107275)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- AVANTI Avanti 18" Built In Dishwasher, Stainless Steel (DWT18V3S)
- Cma Dish Machines Dishwashers