Shop All Dishwashers
Cma Dish Machines
L-1X Undercounter Dishwasher Low Temperature 30 Racks / Hour - 115V
Mfr # 250L1XWHX
Zoro # G411503777
product price: $8,853.99
/ea
Free Shipping & Returns
$8,853.99
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
- Brand Cma Dish Machines
- MFR # 250L1XWHX
- Zoro # G411503777
- Country of Origin United States
- Category Dishwashers
Description
This CMA L-1X undercounter dishwasher is a low temperature unit that is made of 304-gauge stainless steel. The L-1X uses only 1.7 gallons of water per 2 minute wash cycle heated by a sustaining heater that keeps the water at the proper temperature between loads.The L-1X washes 30 racks per hour with upper and lower stainless steel wash arms with reinforced end caps. There are built in chemical pumps and a deliming system in the L-1X which ensure proper chemical usage. Its dish height clearance is 12 1/8''. It requires a 115V electrical connection.Dimensions:Width: 24 1/4''Depth: 23 1/2''Height: 34 1/4''
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
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- GE Range Bake Element (WB44K5013)
- SUMMIT APPLIANCE Summit Appliance Shell36W 36 in. Shell Hood - White (Shell36W)
- DIXIE PerfecTouch Paper Hot Cups and Lids Combo, 12 oz, Multicolor, PK50, 50PK (5342COMBO600)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- WHIRLPOOL Replacement Water Inlet Valve (WPW10683603)
- WHIRLPOOL Lid Lock Latch Assembly (WPW10482836)
- WHIRLPOOL Stacking Kit for Hybrid Dryer (W10869845)
- CASCADE Cascade 33840 75 oz. Cascade Complete Gel (169870)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- GE Replacemnt Water Inlet Valve for Washers (WH13X10017)
- Cma Dish Machines Dishwashers