No Product Image Available

Cma Dish Machines

H-1X Undercounter High Temperature Fill and Dump Dishwasher - 208V


product price: $8,699.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This CMA Dishmachines H-1X undercounter high temperature fill and dump dishwasher is perfect for both glassware and dishware and can accommodate products up to 14 1/4'' high. This unit can clean up to 24 standard 20'' x 20'' dish racks or 96 covers per hour. With a unique fill and dump cycle this unit drains the wash water after every cycle and refills with high temperature water for the sanitizing rinse. A safety feature is built-in to ensure that high temperature final rinse. Both wash and rinse cycles are pumped for an exact water pressure.This unit is easy to operate with its fully automatic rinse cycle and fill. For maximum durability this unit is made with an all stainless steel construction. The spray arms are removable for convenient cleaning. Chemical pumps within the unit assure consistent chemical usage. A pumped drain enables flexible installation and the unit does not require a floor drain. It also features a built-in prime switch instant start and a safety switch in the door. This device requires a 208V electrical connection.Overall Dimensions:Width: 23 7/8''Depth: 25''Height: 33 1/2'' - 34 1/2''Interior Chamber Clearance: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.