Shop All Dishwashers
Cma Dish Machines
GW-100 Low Temperature Chemical Sanitizing Undercounter Glass Washer - 120V
Mfr # 250GW100A
Zoro # G611503843
product price: $13,023.99
/ea
Free Shipping & Returns
$13,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250GW100A
- Zoro # G611503843
- Country of Origin United States
- Category Dishwashers
Description
The CMA GW-100 low temperature glassware sanitizer can clean up to 1000 2 1/2'' glasses an hour because of its independent upper and lower wash and rinse arms that guarantee a superior clean every time.The GW-100 is compatible with both iodine and chlorine sanitizers. There is a built-in 1.5 kW electric tank heater on the GW-100 that maintains the recirculated wash water at the recommended 140 degrees Fahrenheit and also has an adjustable rinse temperature to provide various sanitizing options. The GW-100 is constructed out of 100% stainless steel and features a double-walled design for quiet undercounter operation. It requires a 120V electrical connection.Dimensions:Width: 25 1/4''Depth: 25 1/8''Height: 39'' - 40 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, Black Cabinet (CHM990B)
- DART Regal Mediumweight Cutlery, Full-Size, Teaspoon, White, PK1000 (S6SW)
- BON CHEF Julia, Teaspoon, Mirror Finish, 18/10, 6.22" , set of 12 (S2600)
- CAPRESSO Black Single 25 oz. Coffee Maker (426.05)
- FRIGIDAIRE 17-5/8" Built-In Dishwasher, ADA Compliant, White (FFBD1831UW)
- FRIGIDAIRE Dishwasher, Built-In, 35"x24 (FDPC4314AW)
- WHIRLPOOL Pump and Motor Assembly (WPW10605057)
- HARVEY Dishwasher Drain Hose (400413)
- WHIRLPOOL Lid Lock Latch Assembly (WPW10482836)
- WHIRLPOOL Refrigerator Door Seal (W11196317)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802WH)
- Cma Dish Machines Dishwashers