Shop All Dishwashers
Cma Dish Machines
GL-X Low Temperature Undercounter Glass Washer - 115V
Mfr # 250GLXX
Zoro # G311503914
product price: $10,797.99
/ea
Free Shipping & Returns
$10,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250GLXX
- Zoro # G311503914
- Country of Origin United States
- Category Dishwashers
Description
This CMA-GL-X undercounter glass washer is a low temperature unit made of 304-gauge stainless steel. The CMA-GL-X can wash 30 racks per hour with a two- minute full cycle and has upper and lower stainless steel wash arms with reinforced end caps.The recommended water temperatures on the CMA-GL-X uses 1.7 gallons of water per cycle. The CMA-GL-X has built-in chemical pumps with primer switches. It also has a built-in delimer switch. The CMA-GL-X has a dish height clearance of 11 1/4''. It requires a 115V electrical connection.Overall Dimensions:Width: 24''Depth: 24 3/4''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIND Minis, Dark Choc Nuts, Sea Salt/Caramel Almond, Sea Salt, 0.7oz, PK20 (27964)
- ALLPOINTS Portable-2 Range Brnr (761152)
- BACK TO BASICS Peeler Appl/Potato Suctn (A505)
- AMERICAN METALCRAFT 14 in x 15 in Wood Pizza Peel (2414)
- SAMSUNG Ice Bucket for Freezer (DA97-14474C)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- GE Start Switch Replacement (WE4M416)
- ELECTROLUX Refrigerator Door Gasket to Seal (242193206)
- WHIRLPOOL Trash Compactor Start Switch (675382)
- WHIRLPOOL Door Latch, Keep Door Shut (WPW10443885)
- SUMMIT APPLIANCE DIV. Summit-Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 32-1/4"H, S/S (DW2435SSADA)
- Cma Dish Machines Dishwashers