No Product Image Available
Cma Dish Machines

GL-C Low Temperature Chemical Sanitizing Undercounter Glass Washer - 208-230V


product price: $13,023.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The CMA GL-C low temperature glassware sanitizer can clean up to 1000 2 1/2'' glasses an hour because of its independent upper and lower wash and rinse arms that guarantee a superior clean every time.The GL-C is compatible with both iodine and chlorine sanitizers. There is a built-in 3kW electric tank heater on the GL-C that maintains the recirculated wash water at the recommended 140 degrees Fahrenheit and also has an adjustable rinse temperature to provide various sanitizing options.The GL-C is constructed out of 100% stainless steel and features a double- walled design for quiet undercounter operation. It requires a 208-230V electrical connection.Dimensions:Width: 25 1/4''Depth: 25 1/8''Height: 39'' - 40 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.