Shop All Dishwashers
Cma Dish Machines
EST-44 High Temperature Conveyor Dishwasher - Right to Left 240V 3 Phase
Mfr # 250EST44RLE
Zoro # G311503945
product price: $25,975.99
/ea
Free Shipping & Returns
$25,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250EST44RLE
- Zoro # G311503945
- Country of Origin United States
- Category Dishwashers
Description
Boost productivity and efficiency in your dish room with this CMA EST-44 high temperature conveyor dishwasher! Designed for high-output applications this dish machine moves racks of soiled dishware and glassware right to left along a conveyor and utilizes wash power-rinse and final rinse stages to ensure clean results. This system lets it handle up to 243 racks per hour while using only 0.49 gallons of water per rack. An auto start / stop feature takes all the guesswork out of operation and it also boasts an automatic soil purging system that filters debris into a removable external tray.- Right to left conveyor feed- 3 stage washing process with wash power rinse and final rinse- All stainless steel construction- 12.75 kW wash tank heater; 3 kW rinse tank heater- Automatic soil purging system- Curtains easy to remove / replace for easy cleaning- Auto start / stop- Table limit switch and rack saver clutch system to protect machine racks and table from damage- It requires a 240V 3 phase electrical connectionOverall Dimensions:Width: 44''Depth: 25 1/8''Height: 56 1/2''Inside Chamber Clearance: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIPDROP Electrolyte Powder, 16oz, Berry, Pk 100 (61407)
- PERLICK Coolant (63299-1)
- TRUE Display, Blue Led Lcd-5S-2Tm (980992)
- STOELTING F Strainer Sink Basket (712098)
- SPT SPT SD-9263SS 18 in. Energy Star Portable Dishwasher; Stainless Steel (SD-9263SS)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Dishwasher, Stainless Steel, 115V (DW18SS4ADA)
- ALLIANCE LAUNDRY SYSTEMS Washer Water Valve (202395P)
- MVP GROUP Jet-Tech EV18, Undercounter Dishwasher, High Temperature, 208-240 Volt (EV18)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- FRIGIDAIRE 24" Built-In Dishwasher w/ Hard Food Disposer, Black (FDPC4314AB)
- Cma Dish Machines Dishwashers