Shop All Dishwashers
Cma Dish Machines
CMA L-1C Low Temperature Undercounter Glasswasher with 11'' Door Opening - No Heater 115V
Mfr # 250L1CEMX
Zoro # G611503805
product price: $10,061.99
/ea
Free Shipping & Returns
$10,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250L1CEMX
- Zoro # G611503805
- Country of Origin United States
- Category Dishwashers
Description
Keep your glassware sanitary and sparkling with this CMA L-1C low temperature undercounter glasswasher! Featuring an 11'' door opening that accommodates all types of glasses this glasswasher can handle up to 30 racks per hour and uses only 1.7 gallons of water per rack.This unit features CMA's noise suppression technology which utilizes sophisticated pump engineering a double wall stainless steel construction and sound deadening materials. By reducing the noise level by 50% without sacrificing performance this unit runs quietly to help keep the sound levels in your warewashing or bar area within a comfortable range for your staff or guests.Upper and lower stainless steel wash arms with reinforced end caps power the glasses clean. Plus the built-in programmable chemical pumps ensure proper amounts of chemicals for each stage of the washing process. The deliming system works with your unit to remove mineral build-up and keep this glasswasher operating like new.Ideal for behind the bar applications this glasswasher has a pumped drain that eliminates the need for a floor drain. This allows for more flexible installation. Plus the pump purging system ensures a better end result by eliminating soil and chemical carryover during the rinse cycle.This glasswasher comes with 4'' legs 1 peg style rack and 1 flat all-purpose warewashing rack. It requires a 115V electrical connection for operation.Overall Dimensions:Width: 24''Depth: 24''Height: 34'' to 35''Interior Clearance: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Hi-Limit (PP10803)
- T&S BRASS Spray Valve Handle Screw (003199-45)
- APW Warmer Element 208V 1600W 16" X 6-1/4" (54051)
- HATCO Temperature Control (R02.16.039.00)
- AVANTI Avanti 24" Built In Dishwasher, White (DWF24V0W)
- WHIRLPOOL Ice Maker Assembly (WPW10300022)
- FRIGIDAIRE 24" Built-In Dishwasher, ADA Compliant, Black (FFBD2420UB)
- WHIRLPOOL Ice Maker Assembly Kit (W10884390)
- WHIRLPOOL Trash Compactor Bags, 15", PK60 (W10165294RB)
- EDGESTAR 18 Inch Wide 8 Place Setting Energy Star Rated BuiltIn Dishwasher (BIDW1802WH)
- LG ELECTRONICS Drive Belt Relpacement (4400EL2001F)
- Cma Dish Machines Dishwashers