No Product Image Available

Cma Dish Machines

181GW High Temperature Undercounter Glass Washer - 208-240V


product price: $11,957.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for use in high volume bars this CMA 181GW high temperature undercounter glass washer provides a powerful and efficient clean. Thanks to a large 11 1/4'' interior chamber clearance that's designed to accommodate taller stemware mugs and glasses of any size this versatile unit can clean up to 30 racks or 600 glasses per hour. An efficient 1 hp wash motor uses 0.75 gallons of water per cycle to in order to conserve both water and energy.A 180 degree Fahrenheit final rinse is made possible by the integrated Safe-T-Temp booster heater which is capable of a 70 degree Fahrenheit rise during a 3-minute cycle. Detergent and rinse chemical pumps combine for quick and reliable cleaning while a pair of rotating arms rinse the contents inside with fresh water. An integrated gravity drain system ensures effortless draining and eliminates the potential for the chemicals and water used during a wash cycle to accumulate within the chamber.For additional convenience the washer chamber is set at a user-friendly height to maximize employee comfort by minimizing the user's need to consistently bend over to unload the glassware. Top-mounted and easy-to-read controls help provide effortless operation and a stainless steel pump protection screen serves to maintain the internal components and can be removed for easy cleaning. Durable 16 gauge 304 stainless steel construction ensures the unit can withstand years of high volume use. It requires a 208-240V electrical connection.Overall Dimensions:Width: 24''Depth: 25''Height: 39''Interior Chamber Clearance: 11 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.