Shop All Dishwashers
Cma Dish Machines
181-VL High Temperature Energy Recovery Undercounter Glass Washer
Mfr # 250181VLV
Zoro # G711504016
product price: $14,379.99
/ea
Free Shipping & Returns
$14,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cma Dish Machines
- MFR # 250181VLV
- Zoro # G711504016
- Country of Origin United States
- Category Dishwashers
Description
Perfect for use in high volume restaurants and bars this CMA 81-VL high temperature energy recovery undercounter glass washer provides a powerful and efficient clean. As an energy recovery unit this model reduces the amount of water vapor that escapes during and after the cycle. The heat recovery system promotes faster drying of glasses while reducing energy costs by using only a cold water supply.The large 11 1/4'' interior chamber clearance is designed to accommodate taller stemware mugs and glasses of any size. This versatile unit can effectively clean up to 20 racks or 600 glasses per hour. An efficient 1 hp wash motor uses only 0.73 gallons of water per cycle in order to conserve both water and energy. The soft start feature reduces noise and also minimizes the chance of glass breakage to prolong the life of your glassware!A 180 degree Fahrenheit final rinse is made possible by the integrated Safe-T-Temp booster heater which is capable of a 70 degree Fahrenheit rise during a 178 second cycle. A pair of rotating arms rinse the contents inside with fresh water. Durable type 304 stainless steel construction reduces heat loss while ensuring that the unit can withstand years of high volume use.For additional convenience the washer chamber is set at a user-friendly height to maximize employee comfort by minimizing the user's need to consistently bend over to unload the glassware. Top-mounted and easy-to-read controls help provide effortless operation. A removable stainless steel pump protection screen serves to maintain the internal components and can be removed for easy cleaning. It requires a 208-230V electrical connection.Overall Dimensions:Width: 24''Depth: 27''Height: 33 3/8''Interior Chamber Clearance: 11 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Half-Size, 6.7 Qt (30242)
- CRESTWARE Ladle, 1 oz., 12 in. L (OPL01)
- SALVAJOR Bottom Bearing (6205)
- GL ENTERPRISES MIX CUPS QUICK 32oz (100/cs)) (CO932)
- FRIGIDAIRE 17-1/2" Built-In Dishwasher, ADA Compliant, Black (FFBD1831UB)
- AVANTI Avanti 24" Built In Dishwasher, White (DWF24V0W)
- WHIRLPOOL Drain Pump Replacement (WPW10531320)
- INSINGER Undercounter Dishwasher, 208V/60HZ/1PH (CDT-1)
- HARVEY Dishwasher Drain Hose (400413)
- SAMSUNG Ice Bucket for Freezer (DA97-14474C)
- WHIRLPOOL Door Latch, Keep Door Shut (WPW10443885)
- Cma Dish Machines Dishwashers