No Product Image Available

Cma Dish Machines

180UC High Temperature Undercounter Dishwasher with Dispenser


product price: $12,449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Try the CMA Dishmachines 180UC high temperature undercounter dishwasher with dispenser! This convenient undercounter dishwasher is perfect for both glassware and dishware and can accommodate items up to 14 1/2'' high. With a 2 minute wash cycle and 1 hp wash pump the undercounter dishwasher can clean up to 30 standard dish racks per hour. This dishwasher uses only 0.75 gallons of water per cycle making it economical to operate and friendly to the environment. Its patented automatic soil purging system filters dishwater during the wash cycle ensuring sparkling clean dishes despite its low water usage.Upper and lower rotating wash and rinse arms clean dishes thoroughly and a built-in 5.3 kW 40 degree rise booster heater ensures a continuous supply of 180 degree Fahrenheit water during the rinse cycle for proper sanitation. A built-in dual chemical dispenser system infuses detergent and rinse-aid into the wash cycle. Other helpful features of the CMA-180UC undercounter dishwasher include a water pressure regulator valve easy to operate controls and digital LED temperature gauges.This unit requires a 208/240V electrical connection for operation.Overall Dimensions:Width: 28''Depth: 28''Height: 42''Inside Chamber Clearance: 14 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.