Shop All Transformers
Cm
Xfmr Transformer 575115V, A5795690
Mfr # A5795690
Zoro # G507903917
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # A5795690
- Zoro # G507903917
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (3A535)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 25 A, Reversing: No (LC1D25F7)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YU98)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME BOOST AND BUCK 1PH .100KVA 120/240V-AC VOLTAGE TRANSFORMER (T-1-81048)
- SIEMENS Control Transformer, 200 VA, 55 °C, 24V AC, 120/240V AC (MT0200C)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF50D1)
- HONEYWELL HOME TRANSFORMER HON PANELS ONLY (AT72D1683)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- Cm Transformers