Shop All Hoist Accessories
Cm
Warning Label
Mfr # 40975
Zoro # G2005398
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Fits Brand CM
- For Use With Mfr. Model Number 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Product Type Label
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40975
- Zoro # G2005398
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 2 in |
Overall Length | 5.3 in |
Details
Item | Warning Label |
For Use With | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Fits Brand | CM |
For Use With Mfr. Model Number | 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065 |
Product Type | Label |
Compatible Load Capacity | 1,500 lb |
Compatible Series | 640 |
Compatible Hoist Type | Lever Chain Hoists |
Description
Warning Label, Product Type Label, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 640, Overall Length 5.3 in, Overall Width 2 in, Overall Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- MAGLINER Hardware Kit for Pallet Dolly (33498)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 20 Ft. Lift (5628A)
- CM Limit Switch Kit (36642)
- CM Cord/STA Assembly (20615)
- CM Trackwheel with Stud, 2 Ton (50762)
- CM Trackwheel Washer Oilite (82046)
- CM Transformer (24900)
- DAYTON Spring, 3 Tons (GGS_48399)
- Cm Hoists