Shop All Hoist Accessories
Cm
Transformer with Screws
Mfr # C343
Zoro # G8745082
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
- Includes Attaching Screws
- Fits Brand CM
- For Use With Mfr. Model Number 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # C343
- Zoro # G8745082
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 2.5 in |
Overall Width | 2.5 in |
Overall Length | 3 in |
Details
Item | Transformer with Screws |
Material | Steel |
For Use With | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Includes | Attaching Screws |
Fits Brand | CM |
For Use With Mfr. Model Number | 2725, 2732, 2735, 2742, 2745, 2752, 2755, 2762, 2765, 3515, 3522, 3525, 3532, 3535, 3545, 3555, 3565, 9501, 9505, 9508 |
Product Type | Transformer |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Valustar |
Description
Transformer, Product Type Transformer, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, 2,000 lb, Compatible Series Valustar, Material Steel, Overall Length 3 in, Overall Width 2.5 in, Overall Height 2.5 in, Includes Attaching Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Rd (172410RED)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/8" x 6" (JJTBGV38X6)
- ZORO SELECT Dock Bumper, 10x5-1/4x20 In. (22NT65)
- CM Transformer (27771)
- CM Lower Latch Hook, for 5Z382, etc. (28686)
- CM Control Station (58220CM)
- CM Dead End Pin (82314)
- CM Latch Kit (45664)
- CM Brake Field Assembly (28677)
- HARRINGTON Friction Plate A and B (C3BA020-91514)
- Cm Hoist Accessories