Shop All Transformers
Cm
Transformer 600V Pri
Mfr # 821K50
Zoro # G207903880
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 821K50
- Zoro # G207903880
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
CM TRANSFORMER 600V PRI 821K50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- BROAN Transformer, 16V, 10VA (C905)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 20 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0202S)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C (9070T750D33)
- Cm Transformers