Shop All Transformers
Cm
Transformer 575120 V, 27792
Mfr # 27792
Zoro # G507903924
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 27792
- Zoro # G507903924
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- EATON BUSSMANN Cartridge Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (NON-100)
- ILC Replacement For SATCO 86219 (86-219)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3045K0023B)
- DWYER INSTRUMENTS AC Power Transformer, 50 VA, 24V, 120V (APT-50-1DN)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208/230/460V AC (TB250N005F4)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF500D1)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH11)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 240/480V AC (31EG99)
- Cm Power Distribution