Shop All Transformers
Cm
Transformer 460V 115V, 20991906
Mfr # 20991906
Zoro # G107903997
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20991906
- Zoro # G107903997
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- W BOX 14/3 15' 3 TAP IND EXT CO (0E-CX14315)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB750N014F2)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T150D2)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D33)
- KELLEY ATLANTIC Transformers, Transformer 208V/230V-120S (029-097)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF250D1)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- Cm Transformers