Shop All Transformers
Cm
Transformer 240480V, 821KC46
Mfr # 821KC46
Zoro # G107903942
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 821KC46
- Zoro # G107903942
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
Columbus Mckinnon Transformer 240480V 821Kc46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 864.0 cu. in., Surface Mount, 6 Gang, PVC (5133713)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- FUNCTIONAL DEVICES-RIB Control Transformer, 100 VA, Not Rated, Not Rated, 120V AC, 208V AC, 240V AC, 277V AC, 480V AC (TR100VA008)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ40)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 24V AC, 120/240V AC (9070T1000D23)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-40-1SN)
- SIEMENS 480V-120V 150VA Transformer (MT0150A)
- Cm Power Distribution