Shop All Transformers
Cm
Transformer 240480 V
Mfr # 821KC47
Zoro # G107903867
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 821KC47
- Zoro # G107903867
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
CM TRANSFORMER 240480 V 821KC47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535183S)
- DAYTON Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC (4MTV5)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- Cm Power Distribution