Shop All Transformers
Cm
Transformer 240480 V, 821K45
Mfr # 821K45
Zoro # G707903922
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 821K45
- Zoro # G707903922
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
Columbus Mckinnon Transformer 240480 V 821K45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- MERSEN Cable Fuse, CP Series, 600V AC, Blade (CP500C3)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D15)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (15T75F)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ52)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- Cm Power Distribution