Shop All Transformers
Cm
Transformer 240415V, 821K25
Mfr # 821K25
Zoro # G307903902
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 821K25
- Zoro # G307903902
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Description
Columbus Mckinnon Transformer 240415V 821K25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- MICRON 350Va 600V-Ac 120V-Ac Voltage Transformer (B350WZ13XKF)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-75-1DB)
- LENNOX Transformer, 120V - 24V, 30Va, Le38631 (38631)
- JOHNSON CONTROLS Class 2 Transformer, 92 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y64T15-0)
- RESIDEO Transformer, 75VA 120-208-240V Universal Mount (AT175A1008)
- Cm Power Distribution