Shop All Transformers
Cm
Transformer 230V 115V
Mfr # 20991905
Zoro # G407903963
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20991905
- Zoro # G407903963
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
CM TRANSFORMER 230V 115V 20991905
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- GOODMAN 0130M00329S Transformer 230/265V (0130M00329)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- NEWHOUSE HARDWARE Wired 24V 40vA Doorbell Transformer Compatible w/ Smart Video Devices (40TR)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (31EG83)
- Cm Transformers