Shop All Transformers
Cm
Transformer 230460V 5, 209919095P
Mfr # 20991909-5P
Zoro # G207903941
product price: $1,672.99
/ea
Free Shipping & Returns
$1,672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20991909-5P
- Zoro # G207903941
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-8-R)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D32)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- FUNCTIONAL DEVICES LGT AutoTransformer 100VA, 277-120Vac, single hub, UL Listed US/Can (LTA100)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 120/240V AC (31EH78)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF75D1)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB75N004F4)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (50SV1A)
- Cm Power Distribution