Shop All Transformers
Cm
Transformer 208V Pri, 821K51
Mfr # 821K51
Zoro # G907903883
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cm
- MFR # 821K51
- Zoro # G907903883
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Item - Transformer | Transformer |
Description
Columbus Mckinnon Transformer 208V Pri 821K51
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 2.50 to 4A, Class 10, 3P (6ECC0)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- INTERMATIC Photocontrol, 120VAC, 1800W, Stem (K4421M)
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- SQUARE D General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 110/220V AC, 190/200/208/220V, 380/400/416/440V (3S67F)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF1000D1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V AC (TF279262S)
- VERIS Transformer, 96 VA, 24V, 120V (X100CAA)
- LVGP General Purpose Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G003K1KF7A03)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45 kVA, NEMA 3R, 150°C, 277/480V AC, 240V AC (T3045K0074B)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 24V AC, 120/240V AC (9070T500D23)
- Cm Transformers