Shop All Transformers
Cm
Transformer 110V 48V, 28297
Mfr # 28297
Zoro # G307903872
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 28297
- Zoro # G307903872
- Country of Origin Unknown
- Category Transformers
Details
Item - Transformer | Transformer |
Item | Transformer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- ALLEN BRADLEY Voltage Transformer, 1 kVA, 110/220V AC (1497-K-CXSX-0-N)
- W BOX PLUG-IN 12VDC, 1A O/P W/T& (0E-PPS12V1AS)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ51)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 208V AC (9070TF200D3)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T100D14)
- SQUARE D Single Phase Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (25S40F)
- Cm Transformers