Shop All Shackles
Cm
Super Strong Anchor Shackle, 30 Ton Load, 134 In, 2 In Screw Pin, Galvanized
Mfr # M677G
Zoro # G707975059
product price: $469.99
/ea
Free Shipping & Returns
$469.99
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
CM Anchor Shackle, Super Strong, 30 ton, 134 in, 2 in Pin dia, Screw Pin, 697 in Inner Length, 434 in Inner Width, 294 in Opening, 406 in Eye Outer Size, Micro Alloy Steel Body, Micro Alloy Steel Pin, GalvanizedCM Super Strong Shackles are Carbon Type Shackles With Strength Ratings That are 17 to 50 Stronger Than Comparable Sized Carbon Shackles As a Result, These Shackles are Designed With a 61 Design Factor Anchor Shackles Can Be Side Loaded or Used For Multiple Connections
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
- AFTERMARKET 50 Mixed Heavy Duty Rubber Tarp Straps Tie Down Bungee Flatbed Truck Trailer (OTK20-0584)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- CM Super Strong Anchor Shackle, 1 Ton, 516 In, Galvanized (M647G)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- CM Screw Pin Anchor Shackle 7/16 (M649P)
- CM M657G Super Strong Anchor Shackle, 20 Ton, 112 In, Orange Powder Coated (M657P)
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- Cm Shackles