Shop All Shackles
Cm
Super Strong Anchor Shackle, 15 Ton, 38 In, Galvanized
Mfr # M648G
Zoro # G907975415
product price: $12.49
/ea
$12.49
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
CM Anchor Shackle, Super Strong, 15 ton, 38 in, 0438 in Pin dia, Screw Pin, 1437 in Inner Length, 0937 in Inner Width, 0656 in Opening, 118 in Eye Outer Size, Carbon Steel Body, Alloy Steel Pin, GalvanizedScrew Pin AnchorChain Shackles Allow Quick and Easy Removal of The Screw Pin and Can Be Useful in Applications Where The Shackle is Frequently Removed, But Not So Much in Applications Where The Pin is Subject to Torque or Twisting
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
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Orange (CL1386HH)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00008)
- CM Screw Pin Anchor Shackle 3/4 (M652P)
- CM Screw Pin Anchor Shackle 7/8 (M653P)
- CM Super Strong Anchor Shackle, 10 Ton, 1 In, Galvanized (M654G)
- CM Screw Pin Anchor Shackle 1/2 (M650P)
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- CAMPBELL CHAIN & FITTINGS 1/2" Anchor Shackle, Screw Pin, Hot Galvanized (T9640835)
- Cm Shackles