Shop All Hoist Accessories
Cm
Stripper Chain Guide, 3/4 Ton
Mfr # 73772
Zoro # G8746796
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7300p, 7320p, 7330p
- Fits Brand CM
- For Use With Mfr. Model Number 7300p, 7320p, 7330p
- Product Type Chain Guide
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 73772
- Zoro # G8746796
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 3 in |
Details
Item | Stripper Chain Guide,3/4 Ton |
For Use With | 7300p, 7320p, 7330p |
Fits Brand | CM |
For Use With Mfr. Model Number | 7300p, 7320p, 7330p |
Product Type | Chain Guide |
Compatible Series | 673 |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Description
Chain Guide, Product Type Chain Guide, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 673, Material Plastic, Overall Length 3 in, Overall Width 2 in, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc Ring (N100-315)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- GUARDAIR Valve Repair Kit (74PK03)
- CM Grommet (70966)
- CM Limit Switch Kit (27504)
- CM Brake Field Assembly (28677)
- CM Chain Container Hardware Kit (24650)
- CM Brake Friction Plate, Double (24601)
- CM Control Station, No Cable, 5 Wire (24652)
- DAYTON Hook with Latch 800 lb. (EC-86A)
- Cm Hoist Accessories