Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 5Z382, etc.
Mfr # 28689
Zoro # G0441603
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 627 Lodestar A, AA, B, C, F
- For Use With Mfr. Model Number 627 Lodestar A, AA, B, C, F
- Includes Hook with Latch
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 28689
- Zoro # G0441603
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 1 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | 627 Lodestar A, AA, B, C, F |
For Use With Mfr. Model Number | 627 Lodestar A, AA, B, C, F |
Includes | Hook with Latch |
Product Type | Top Hook Assembly |
Compatible Series | Lodestar |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 500 lb, 1,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 500 lb, 1,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 (32J806)
- R.W. ROGERS CO Flatbed Cart, 2000 lb. (RWR-FB-NN2448)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- CM Hardware Kit (36939)
- CM Latch Kit, 9/32 In (595523)
- CM Contact and Button Assembly (36987)
- CM Top Hook Assembly (653-0120)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- CM Grommet/Hoist End (28776)
- HARRINGTON Bottom Hook for 2 Ton Lever Hoist (L5BU0201021)
- Cm Hoists