Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 4ZX63, etc.
Mfr # 40605
Zoro # G1207814
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 640 Puller 3T
- Includes Hook with Latch
- For Use With Mfr. Model Number 640 Puller 3T
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40605
- Zoro # G1207814
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Height | 1.5 in |
Overall Length | 6 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | 640 Puller 3T |
Includes | Hook with Latch |
For Use With Mfr. Model Number | 640 Puller 3T |
Product Type | Top Hook Assembly |
Compatible Series | 640 |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 3 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3 lb, Compatible Series 640, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1.5 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Profile Machine Guard (2WJJ4)
- PEGASUS Cstr, Swivel Plate, Gray Urethane, 750 lb. (P21S-UP050R-14)
- ZORO SELECT Drum Dolly, 1200 lb, 6 In H, 5, 30, 55 gal. (6FVJ3)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Zinc (2HDH3)
- CM Brake Field (20659)
- CM Friction Washer (22867)
- CM Brake Disc (24735)
- CM Latch Kit (53822)
- CM Brake Armature Assembly (28678)
- CM Cord, 2 Speed (29337)
- VESTIL ADDITIONAL UPPER BAIL 4.5 X 7 X 13 (SM-UB-40)
- Cm Hoists