Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 4ZX61, etc.
Mfr # 73606
Zoro # G1158351
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 673 Puller 3/4T
- Includes Hook with Latch
- For Use With Mfr. Model Number 673 Puller 3/4T
- Product Type Top Hook Block Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 73606
- Zoro # G1158351
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 3.3 in |
Overall Length | 5 in |
Overall Height | 1 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | 673 Puller 3/4T |
Includes | Hook with Latch |
For Use With Mfr. Model Number | 673 Puller 3/4T |
Product Type | Top Hook Block Assembly |
Compatible Load Capacity | 1,500 lb |
Compatible Series | 673 |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Block Assembly, Product Type Top Hook Block Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series 673, Material Steel, Overall Length 5 in, Overall Width 3.3 in, Overall Height 1 in, Includes 673-16 Upper Hook Block Half, 673-30 Upper Hook Block Screw, 673-35 Hook with Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- ZORO SELECT Bearing Cover, For Mfr. No. HPTD25 (GGS_85600)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- CM Hook Block (20739)
- CM Cont Sta and Cord 10 ft. Lift. (29333)
- CM Trackwheel Washer Oilite (82046)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Brake Disc (70652)
- DAYTON Chain Container Assembly for H3, 15-20 Ft (2GXJ8)
- Cm Lifting Equipment