Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 4Z999, etc.
Mfr # NRB5048U
Zoro # G2689985
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With LSB 3T
- For Use With Mfr. Model Number LSB 3T
- Includes Hook with Latch
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # NRB5048U
- Zoro # G2689985
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height | 1 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | LSB 3T |
For Use With Mfr. Model Number | LSB 3T |
Includes | Hook with Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Compatible Series | PSB-A |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series PSB-A, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BULL PRODUCTS No Bull Stabilizer Bumpers, 30PK (HW-001-009)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (38RX28)
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- CM Bearing (83670)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- CM Steel Bottom Hook Assy, for 2Z783, etc. (KRB5053U)
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- CM Limit Switch Kit (27504)
- CM Brake Armature Assembly (28678)
- Cm Hoist Accessories