Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 4UY26, etc.
Mfr # 20650
Zoro # G3227892
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With All 620 Shopstar Hoists
- Includes Hook with Latch
- For Use With Mfr. Model Number All 620 Shopstar Hoists
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 20650
- Zoro # G3227892
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 1 in |
Overall Length | 3.5 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | All 620 Shopstar Hoists |
Includes | Hook with Latch |
For Use With Mfr. Model Number | All 620 Shopstar Hoists |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Airstar |
Compatible Load Capacity | 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 300 lb, 500 lb, 600 lb, 1,000 lb, Compatible Series Airstar, Material Steel, Overall Length 3.5 in, Overall Width 3 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36488PHBK)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- BAILEY HYDRAULICS Remote Control Single Acting 2 Button 4 Wire, 10 Foot, 251317 (251317)
- CM Brake Coil (51517)
- CM Hook Safety Latch Kit No. 2, for CM Hooks (595522)
- CM Lower Latchlok Hook (28604)
- CM Contactor (28835)
- CM Limit Switch Shaft (36641)
- CM Transformer with Screws (C343)
- DAYTON Bottom Hook Assembly (GGS_56908)
- Cm Hoist Accessories