Shop All Hoist Accessories
Cm
Steel Top Hook Assy, for 2Z783, etc.
Mfr # KRB5048U
Zoro # G0848714
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With LSB 1-1/2T
- Includes Hook with Latch
- For Use With Mfr. Model Number LSB 1-1/2T
- Product Type Top Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # KRB5048U
- Zoro # G0848714
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 6 in |
Overall Height | 1 in |
Details
Item | Upper Hook |
Material | Steel |
For Use With | LSB 1-1/2T |
Includes | Hook with Latch |
For Use With Mfr. Model Number | LSB 1-1/2T |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 3,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | PSB-A |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series PSB-A, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGNBL4 4 Bushel Lid Polyethylene Bulk Movers; 2 x 22.5 x 34 in. (LUGNBL4)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- CM Hook Safety Latch Kit, for #5CM Hooks (45662)
- CM Motor Housing Cover Screw (87333)
- CM Brake Coil (51511)
- CM Latch Kit (45664)
- CM Brake Coil (51517)
- CM Lower Hook Assembly, 3 Ton (653-0134)
- CAMPBELL CHAIN & FITTINGS 3/8” Twin (Double) Clevis Link, Forged Steel, Zinc Plated (T5423301)
- Cm Hoists