Shop All Hoist Accessories
Cm
Steel Bottom Hook Assy, for 5Z385, etc.
Mfr # 35611
Zoro # G0653502
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 627 Lodestar 1T
- For Use With Mfr. Model Number 627 Lodestar 1T
- Includes Hook with Latch
- Product Type Bottom Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 35611
- Zoro # G0653502
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Length | 5 in |
Overall Width | 3.5 in |
Overall Height | 1 in |
Details
Item | Lower Hook |
Material | Steel |
For Use With | 627 Lodestar 1T |
For Use With Mfr. Model Number | 627 Lodestar 1T |
Includes | Hook with Latch |
Product Type | Bottom Hook |
Compatible Load Capacity | 1,000 lb, 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Description
Bottom Hook, Product Type Bottom Hook, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, Compatible Series Lodestar, Material Steel, Overall Length 5 in, Overall Width 3.5 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- STANLEY 48 in Flat Bungee, 4PK (S300148)
- DAYTON Gear, Intermediate (MH29XL8515G)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- CM Control Station, No Cable, 5 Wire (24652)
- CM Latch Kit (45664)
- CM Cord and Station, 6 1/2 Ft (24100)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- CM Contactor (28835)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- Cm Hoist Accessories