Shop All Hoist Accessories
Cm
Steel Bottom Hook Assy, for 4ZX62, etc.
Mfr # 40604
Zoro # G1772793
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 640 Puller 1-1/2T
- For Use With Mfr. Model Number 640 Puller 1-1/2T
- Includes Hook with Latch
- Product Type Bottom Hook Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 40604
- Zoro # G1772793
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Height | 1 in |
Overall Length | 6 in |
Details
Item | Lower Hook |
Material | Steel |
For Use With | 640 Puller 1-1/2T |
For Use With Mfr. Model Number | 640 Puller 1-1/2T |
Includes | Hook with Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | 640 |
Compatible Load Capacity | 1.5 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1.5 lb, Compatible Series 640, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 1 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T3)
- ZORO SELECT Column Protectr, Fits 6 in., HDPE, Rd (17246RED)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- DAYTON Top Hook Assembly (GGS_48504)
- CM Trackwheel with Stud, 2 Ton (50762)
- CM Latch Kit (45665)
- CM Hook Block (20739)
- CM Limit Switch Kit (27504)
- CM Steel Bottom Hook Assy, for 5W556, etc. (22787)
- CM Lube (28616)
- COFFING HOISTS Coffing Warning Decal (687K6)
- Cm Lifting Equipment