Shop All Hoist Accessories
Cm
Sling Hook Latch Kit 3/8 In
Mfr # 595525
Zoro # G9084187
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.3 in
- Overall Length 2 in
- For Use With 458725
- Overall Width 1.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 595525
- Zoro # G9084187
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 0.3 in |
Overall Length | 2 in |
Overall Width | 1.5 in |
Details
For Use With | 458725 |
Material | Steel |
Item | Sling Hook Latch Kit 3/8" |
Fits Brand | CM |
For Use With Mfr. Model Number | 458725 |
Product Type | Latch Assembly |
Compatible Load Capacity | 72,300 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | Lodestar |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 72,300 lb, Compatible Series Lodestar, Material Steel, Overall Length 2 in, Overall Width 1.5 in, Overall Height 0.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-G 100K-1)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- CM Steel Bottom Hook Assy, for 5Z385, etc. (35611)
- CM Power Cord Grommet (20717)
- CM Latch Kit, For 410SS Eye Hook (4X410)
- CM Latch Kit, Swivel Eye Hook (4X412)
- CM Cont Sta and Cord 15 ft. Lift. (29334)
- CM Trackwheel Washer Oilite (82046)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- Cm Hoist Accessories