Shop All Lever Chain Hoists
Cm
Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap.
Mfr # 0215
Zoro # G808610828
product price: $352.99
/ea
Sold in multiples of 2 for $705.98
Free Shipping & Returns
$705.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 3/1/2008
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 0215
- Zoro # G808610828
- UPC # 43927602186
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 3/1/2008 |
Details
Item | Mini Hoist |
Material | Steel |
Description
Lightweight design for ease of portability. Use in confined conditions with one-hand operation. Forged upper and lower hooks with latches standard. Impact resistant, all-steel frame, gear case and cover. Plated load chain is standard. Weston-type load brake. Rubber hand grip for better comfort and security. Hardened link-type alloy steel load chain for strength and long wear. Free wheeling feature serves to quickly attach the load. Metric rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handle for 60 x 30 Structural Foam Plastic Deck Platform Trucks (242099)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- ZORO SELECT Guardrail System Base, 2-1/2 Ft. L, 5In. H (10K030)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- CM Coffing LSB Ratchet Lever Hoist, 20 Ft. Lift, 1-1/2 Ton (LSB15020)
- CM Lever Hoist, Series Tornado 360, 34 Ton Load, 5 Ft Lifting Height, 126 In Minimum Between Hooks (TOR07505)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- CM Series 602 Mini Lever , 10Ft Lift, 550 Lbs. Cap., 5Ft. Lift (0214)
- CM Hch, 622A, 3 Ton, 15 Ft Lift, 2223A (2223A)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- Cm Hoists