Shop All Lever Chain Hoists
Cm
Series 602 Mini Lever , 10Ft Lift, 550 Lbs. Cap., 5Ft. Lift
Mfr # 0214
Zoro # G708610799
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 3/7/2008
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 0214
- Zoro # G708610799
- UPC # 43927602148
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 3/7/2008 |
Details
Item | Mini Hoist |
Material | Steel |
Description
Lightweight design for ease of portability. Use in confined conditions with one-hand operation. Forged upper and lower hooks with latches standard. Impact resistant, all-steel frame, gear case and cover. Plated load chain is standard. Weston-type load brake. Rubber hand grip for better comfort and security. Hardened link-type alloy steel load chain for strength and long wear. Free wheeling feature serves to quickly attach the load. Metric rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF1-902-16)
- US CARGO CONTROL 2" x 10' Red Heavy Duty Endless Ratchet Strap (5410FE-RED)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60507BK)
- CM Coffing LSB Ratchet Lever Hoist, 15 Ft. Lift, 3/4 Ton (LSB07515)
- CM CM Series 653 Ratchet Lever Hoist, 1-1/2T Capacity, 10' Lift (5316A)
- CM Coffing Hoists LsbB Ratchet Lever Chain Hoist, 6 Ton Load, 5 Ft H Lifting, 76 Lb Rated (09450W)
- CM Coffing LSB Ratchet Lever Hoist, 5 Ft. Lift, 3/4 Ton (LSB07505)
- CM Series 602 Mini Lever , 5Ft Lift, 550 Lbs. Cap. (0210)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- ALL MATERIAL HANDLING Badger Lever Hoist 1.5t-05'Lift (LC015-05Z)
- Cm Lever Chain Hoists