Shop All Hoist Accessories
Cm
Rigid Upper Lug Susp, All Trolleys RT-RRT
Mfr # 9561
Zoro # G7294786
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lodestar Models RT-RRT
- Includes Lug suspension
- For Use With Mfr. Model Number Lodestar Models RT-RRT
- Type For Electric and Manual Trolleys
- Product Type Rigid Upper Lug Suspension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cm
- MFR # 9561
- Zoro # G7294786
- Country of Origin United States
- Category Hoist Accessories
Details
Item | Rigid Upper Lug Suspension |
For Use With | Lodestar Models RT-RRT |
Includes | Lug suspension |
For Use With Mfr. Model Number | Lodestar Models RT-RRT |
Type | For Electric and Manual Trolleys |
Product Type | Rigid Upper Lug Suspension |
Description
Rigid Upper Lug Suspension, Product Type Rigid Upper Lug Suspension, Includes Lug suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- LYFTEX Manual High Lift Pallet Jack, 21" W x 45" L, 2200 lbs. Capacity (LXX22M-2145)
- DAYTON Cable, 3/64 In, L 500 Ft, WLL 75 Lb (2RZX9)
- PEERLESS CHAIN 1/2 G80 SWIV SELF-LOCK HK, UPC, 8499680 (8499680)
- CM Button and Contact Assembly (70971)
- CM Brake Coil (51517)
- CM Power Cord Grommet (20717)
- CM Brake (35647)
- CM Sling Hook Latch Kit 3/8 In (595525)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- INGERSOLL-RAND Hoist Rebuilt Kit (MHLK-HSK)
- Cm Hoists